Beli mesin potong keramik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RYU Marble Cutter (Mesin Potong Keramik)Deskripsi:It Has a Diameter of 4inch to Cut The Ceramic/Marble With a Sturdy and Strong Body.atribut:
- Power (W): 1.20
- Diameter Potong Pisau: 110mm
- No Load Speed (rpm): 13
- BULL Mesin Potong Keramikatribut:
- Blade Size (mm): 110
- Power (W): 1200
- Speed (rpm): 13000
- Compatible: MT410
- Dongcheng Corded Marble Cutter (Mesin Potong Keramik)atribut:
- Size (mm): 110
- Blade Diameter (mm): Φ110/115
- Maximum Cutting Capacity (mm): 30
- No Load Speed (rpm): 13000
- Rated Input Power (W): 1200
- KRISBOW Mesin Pemotong Keramikatribut:
- Blade Diameter (mm): 110
- Dimensions (LxWxH) (mm): 220x210x180.
- Frequency (Hz): 50
- Input Power (W): 570
- Maximum Cutting Capacity (mm): 34
- No Load Speed (rpm): 13300
- Voltage (V): 220
- AURAND Corded Scarifier & Cutter BundleDeskripsi:The D-handle at the head of these scarifiers provides a secure, enclosed grip to roll the cutter bundles along floors and walls. Also known as deck crawlers, they are wider and heavier than palm-grip scarifiers to perform heavier-duty removal on larger surface areas.
- AURAND Air-Powered Scarifier & Cutter BundleDeskripsi:The D-handle at the head of these scarifiers provides a secure, enclosed grip to roll the cutter bundles along floors and walls. Also known as deck crawlers, they are wider and heavier than palm-grip scarifiers to perform heavier-duty removal on larger surface areas.atribut:
- UNSPSC: 22101704
- Air Inlet Gender: Female
- Air Inlet Size (inch): 3/4
- Air Inlet Type: NPT
- Air consumption (CFM): 42
- Air inlet (inch): 3/4 NPT Female
- Application: Larger Tool Suitable for Heavy Duty or Floor Work
- Cleaning Area (inch): 8
- Cutting width (inch): 8
- DUTY: Heavy Duty
- Exhaust Location: Below
- Handle Type: D-Handle
- Horsepower (HP): 2-1/2
- Includes: Gear Lubricant
- Includes Dust Shroud: Yes
- Locking: No Locking
- Minimum Hose Size (inch): 1/2
- Overall Length (inch): 16
- Removal Rate (sq.ft/hour): 70 to 100
- Series: M Series
- Speed Setting: Variable Speed
- Switch Type: Trigger
- Tool Weight (lbs): 18
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Deli Marble Cutteratribut:
- Color: Yellow
- Rated Power (W): 1250
- Ref. No.: REF. EDL-YS110-E1
- SAP: 100154187
- Packaged Form: 1:PCS 6:CAR
- Cutting Blade Size (mm): φ110
- BENZ WERKZ Electric Marble Cutteratribut:
- Rated Power: 800 Watt
- Voltage: 220v/50Hz
- No Load Spd: 12000 Rpm
- Blade Size: 110 mm
- Feature: Egro Design & 2m cable cord
- Qty/Ctn: 6 Unit/Ctn
- Shimizu Pump Water PS Series (Pompa Air)Deskripsi:Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- Mobil Engine Oil Delvac Super Defense Diesel Car (Oli Mesin Diesel)Deskripsi:Mesin diesel dengan output tinggi dan emisi rendah meningkatkan tuntutan pada pelumas mesin secara signifikan. Desain mesin yang lebih ketat mengurangi konsumsi oli, sehingga menghasilkan pengurangan oli baru untuk mengisi kembali aditif yang telah habis. Cincin api piston atas terletak lebih tinggi pada piston sehingga membawa lapisan film oli lebih dekat ke ruang bakar di mana suhu yang lebih tinggi meningkatkan tekanan termal pada pelumas. Peningkatan tekanan injektor bahan bakar dan pengaturan waktu yang diperlambat meningkatkan efisiensi pembakaran bahan bakar, tetapi juga menghasilkan suhu mesin tinggi dan penambahan beban jelaga. Mobil Delvac Modern 15W-40 Super Defense diformulasikan dari oli dasar berperforma tinggi dan sistem aditif seimbang untuk menghadirkan performa mesin yang optimal pada mesin diesel dan bensin modern serta model yang lebih lama.Direkomendasikan oleh ExxonMobil untuk digunakan pada:- Peralatan bertenaga diesel yang menggunakan aspirasi alami dan bertenaga turbo buatan produsen dari Eropa, Jepang, dan Amerika.- Truk tugas ringan dan tugas berat di jalan raya.- Industri di luar jalan raya termasuk: konstruksi, pertambangan, penggalian, dan pertanian.- Aplikasi armada campuran.atribut:
- Density at 15°C (kg/m³): 0.87
- Flash Point Cleveland (°C): 223
- Kinematic Viscosity at 100°C (mm²/s): 14.3
- Kinematic Viscosity at 40°C (mm²/s): 109
- Pour Point (°C): -33
- SAE Grade: SAE 15W-40
- Sulfated Ash (%mass): 1.3
- Total Base Number (mgKOH/g): 11
- Viscosity Index: 133
- RYU Drill (Mesin Bor Listrik)atribut:
- Chuck Capacity (mm): 10
- LIVEO Ladder Folding Household (Tangga Pijakan Lipat)Deskripsi:- Sudah bersertifikat EN131 (Standart Eropa)- Tahan beban sampai 150kg- 4 anak tangga- Jarak antar anak tangga 29cm- Cocok untuk rumah tangga- Terdapat handle untuk pegangan- Dapat di lipat & mudah di bawaatribut:
- Material: Metal Powder Coating
- Certified: EN 131
- Maximum Loading Capacity (kg): 150
Daftar Harga mesin potong keramik Terbaru October 2026
| Makita Mesin Potong Keramik | Rp1.099.900 |
| RYU Marble Cutter (Mesin Potong Keramik) | Rp879.900 |
| BULL Mesin Potong Keramik | Rp659.900 |
| Dongcheng Corded Marble Cutter (Mesin Potong Keramik) | Rp619.900 |
| KRISBOW Mesin Pemotong Keramik | Rp969.900 |
| AURAND Corded Scarifier & Cutter Bundle | Rp3.999.900 |
| AURAND Air-Powered Scarifier & Cutter Bundle | Rp55.999.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| Makita Electric Drill Machine (Mesin Bor Listrik) | Rp469.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102174050-1.jpg)

/jnP103444707-1.jpg)



/P101000154-1.jpg)
/P101578101-1.jpg)
/P101578446-1.jpg)


/6aP105411226-2.jpg)
/ffP103201555-1.jpg)

/dwP112265500-2.jpg)
/4mP102174166-2.jpg)


/P103081614-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)